Beli bracket metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUGATSUNE Surface Mount Shelf Standard (aluminum)
    Mulai

    Rp8.900

    SUGATSUNE Surface Mount Shelf Standard (aluminum)
    atribut:
    • Material: Stainless steel (SUS430)
    • Width (mm): 10
    • Length (mm): 20
    • Load Capacity (N/kgf): 441/45(with 4 used)
  2. Philips Bracket TV (Breket TV)
    Mulai

    Rp139.900

    Philips Bracket TV (Breket TV)
    atribut:
    • Compatible for: Screen size 49 inch
  3. TRUSCO Shelf Bracket KLT Type Stainless Steel (Penyangga Rak)
    73%
    Mulai

    Rp109.900

    TRUSCO Shelf Bracket KLT Type Stainless Steel (Penyangga Rak)
    Deskripsi:
    Put shelf bord on short side.
    atribut:
    • Accessories: Flat head tapping screw long, short 3 each
    • Dimension W (mm): 25
    • Number of Mounting Holes: 6
    • Plate Thickness (mm): 3
    • Purpose of Use: To make shelf.
  4. SUGATSUNE Shelf Standard
    Mulai

    Rp529.900

    SUGATSUNE Shelf Standard
    atribut:
    • Material: Steel
    • Width (mm): 27
    • Thickness: 17mm
  5. WELLBEST TV Bracket (Dudukan TV)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

  6. TRUSCO Joint bracket 19-inch flat (Braket Manajemen Kabel)
    44%
    Mulai

    Rp15.900

    TRUSCO Joint bracket 19-inch flat (Braket Manajemen Kabel)
    Deskripsi:
    Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Hole Pitch (mm): 25
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
  7. MK (Maruki Hardware) Hinge with Spring
    73%
    Mulai

    Rp28.900

    MK (Maruki Hardware) Hinge with Spring
    Deskripsi:
    Engsel pintu
    atribut:
    • Material: Steel
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  8. North Bayou Bracket Monitor TV LCD LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    North Bayou Bracket Monitor TV LCD LED
    Deskripsi:
    -Our NBC2-F fixed tv mount was very popular design which made the consumers can install their TV at home by themselves in fast time. With our nice looking and high-quality surface powder coating finished, the consumers could easily hung up their universal LCD, LED display onto the wall plate for quick installation. Also the consumers could slide their screen within the wall plate freely to fit their different horizontal screen viewing angle.-This low profile design made your ultrathin flat panel TV much closer to the wall, only 29mm(1.2) distance from the wall. Easy and quick installation and disassemble made your families feel more convenient to move out your TV to different position, also save two-thirds installing time than any other universal wall tv mounts.Auto lock and unlock design-No Tilt, Swivel, Rotate
  9. monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Mulai

    Rp53.900

    monotaro Support Bracket L Type Bracket (Made By Uniqlo)
    Deskripsi:
    Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.
    atribut:
    • Dimensions (mm): 40 x 40 x 3 (angle)
    • Type: L-shaped bracket
    • Thickness (mm): 3
    • Material: steel
  10. SUGATSUNE Torque Hinge (Engsel Torsi)
    Mulai

    Rp239.900

    SUGATSUNE Torque Hinge (Engsel Torsi)
    atribut:
    • Material: Stainless steel (SUS304)
    • Number of Holes for Screws: 4
    • Hole Diameter (mm): 4.3
    • Purpose of Use: Liquid crystal monitor, surveillance camera, etc.
  11. TRUSCO Joint bracket 19-J (Braket Konektor)
    33%
    Mulai

    Rp23.900

    TRUSCO Joint bracket 19-J (Braket Konektor)
    atribut:
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 19
Daftar Harga bracket metal Terbaru October 2026
SUGATSUNE Surface Mount Shelf Standard (aluminum)Rp8.900
Philips Bracket TV (Breket TV)Rp139.900
TRUSCO Shelf Bracket KLT Type Stainless Steel (Penyangga Rak)Rp109.900
SUGATSUNE Shelf StandardRp529.900
SUGATSUNE Shelf Bracket (Penyangga Rak)Rp28.900
SUGATSUNE Torque HingeRp109.900
WELLBEST TV Bracket (Dudukan TV)Rp54.900
TRUSCO Joint bracket 19-inch flat (Braket Manajemen Kabel)Rp15.900
MK (Maruki Hardware) Hinge with SpringRp28.900
North Bayou Bracket Monitor TV LCD LEDRp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)